Mechanics Gloves, M, 9-1/2", PR
- Mfr # 353-09
- Zoro # G9477912
product price:Â
$
32.35
/pr
Key Features
Glove Size
M
Palm Material
Synthetic Leather
Palm Construction
Synthetic Leather
Standards
CE 4232
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353-09
- Zoro #
- G9477912
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 9 1/2 in
- Size- Numeric
- 9
- Size- Alpha
- M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE EN388 EN511
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.