Mechanics Gloves, Nylon Palm, 2XL, Green
Mfr # 307-12
Zoro # G4519417
product price: $20.15
/prKey Features
Glove Size
2XL
Color
Green
Palm Material
Nylon
Application
Traffic Direction,, Construction, Law Enforcement, Security
Palm Construction
Nylon, Reflective Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307-12
Zoro #
G4519417
UPC #
646818307124
Country of Origin
Hong Kong
Dimensions
Glove Size
2XL
Size
2XL
Details
Item
Mechanics Gloves
Color
Green
Palm Material
Nylon
Application
Traffic Direction,, Construction, Law Enforcement, Security
Palm Construction
Nylon, Reflective Coating
Cuff
Shirred
Back Material
Nylon
Finger Style
Full
Closure Type
Slip-On
Glove Palm Material
Nylon
Sold As
Pair
Finger Coverage
Full Finger
Description
Mechanics Gloves, 2XL, High Visibility Green, Shirred Cuff, Nylon Palm Material, Nylon Back Material, Slip On Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.