R-14 Mechanic'S Hi-Vis Xxxl

  • Mfr # 146-13

  • Zoro # G501071636


product price:  $23.61
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146-13
Zoro #
G501071636
UPC #
646818146136
Country of Origin
Australia

Description

Split fit padded palm work gloves these high-density foam, padded palm, cut-resistant gloves are made with 51% synthetic leather, 35% spandex two-way, 6% silicone, 4% elastic band and 4% rubber cut resistant gloves get essential cut protection with these padded palm work gloves that also offer superior protection for fingers. advanced technology makes these gloves extremely reliable. compression molded knuckle protection for improved hand safety, ringers has made these light-duty impact work gloves to protect knuckles and fingers in the most demanding environments. hidden seam design an innovative hidden-seam design makes these mechanics gloves streamlined and perfect for easy handling of materials in a range of work environments. ringers best in class mechanic gloves ringers is best in class in manufacturing cut-proof gloves that take dexterity and impact protection into considerationchoose ringers r-14 mechanics gloves when you want light-duty impact gloves that provide superior cut-proof protection. these split-fit padded-palm work gloves are made with high-density foam comprised of 51% synthetic leather, 35% spandex two-way, 6% silicone, 4% elastic band and 4% rubber. they're cut-resistant gloves that offer essential coverage for the knuckles and fingers, thanks to advanced technology creating an extremely reliable work glove. compression molded knuckles on the gloves improve hand safety even in the most demanding circumstances. a hidden seam design makes these mechanics gloves streamlined and perfect for easy handling of a range of materials. the hook and loop rubber pull-tab closure offers easy on-and-off application. ringers manufactures tops-in-class mechanics gloves that take dexterity and impact protection into consideration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.