Rescue Gloves, Kevlar(R) Palm, Elastic Cuff, Stealth, Size L

  • Mfr # 313-10

  • Zoro # G4812631


product price: $56.45
/pr

Key Features

Size
L
Color
Stealth
Cuff
Elastic
Palm Material
Kevlar(R)
Application
Firemen, Rescue Workers, Wreckers, Law Enforcement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313-10
Zoro #
G4812631
UPC #
646818313101
Country of Origin
Hong Kong

Dimensions

Size
L
Glove Size
L
Size- Alpha
L
Size- Numeric
10

Details

Item
Rescue Gloves
Color
Stealth
Cuff
Elastic
Palm Material
Kevlar(R)
Application
Firemen, Rescue Workers, Wreckers, Law Enforcement
Closure Type
Gaiter
Back Material
Flexible Thermoplastic Rubber
Standards
ANSI/ISEA 105-2024 A2, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis
Stitching Material
Aramid
ANSI/ISEA Cut Level
A2
Cut-Resistant Material
Kevlar(R)
Minimum Temperature
Not Rated
ANSI/ISEA Impact Level
Not Rated
Pairs per Package
5
Glove Coating Color
Black
Glove Liner Material
Polyester
Series
RINGERS(R) R313
Glove Construction
Cut and Sewn
Cuff Style
Extended
Hand Protection Style
Glove
Grip Pattern
Durable Blend
Glove Features
Latex-Free, Padded Palm, Reflective Backing
Cut-Resistance Coverage
Palm
Sold As
Pair
EN 388 Rating
4242BP
Reflective Backing
Yes
Latex-Free
Yes
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Lining
Polyester

Description

Mechanics Gloves, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Extended, Palm Material Aramid, Glove Liner Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2024 A2, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.