Rescue Gloves, Kevlar(R) Palm, Elastic Cuff, Stealth, Size Xl

  • Mfr # 313-11

  • Zoro # G4812665


product price:  $59.29
/pr

Key Features

Color
Stealth
Cuff
Elastic
Palm Material
Kevlar(R)
Application
Firemen, Rescue Workers, Wreckers, Law Enforcement
Closure Type
Gaiter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-11
Zoro #
G4812665
UPC #
646818313118
Country of Origin
Hong Kong

Dimensions

Size
Xl
Glove Size
XL
Size- Alpha
XL
Size- Numeric
11

Details

Item
Rescue Gloves
Color
Stealth
Cuff
Elastic
Palm Material
Kevlar(R)
Application
Firemen, Rescue Workers, Wreckers, Law Enforcement
Closure Type
Gaiter
Back Material
Flexible Thermoplastic Rubber
Standards
EN 388 4242XP
ANSI/ISEA Cut Level
A2
Stitching Material
Aramid
Cut-Resistant Material
Kevlar(R)
Minimum Temperature
Not Rated
Reflective Backing
Yes
EN 388 Impact Rated
Yes
Latex-Free
Yes
Cuff Style
Extended
Pairs per Package
5
Glove Construction
Cut and Sewn
Series
RINGERS(R) R313
Grip Pattern
Durable Blend
Sold As
Pair
Knuckle Protection Material
TPR
Glove Features
Latex-Free, Padded Palm, Reflective Backing
ANSI/ISEA Impact Level
Not Rated
Glove Coating Color
Black
Cut-Resistance Coverage
Palm
Glove Liner Material
Polyester
EN 388 Rating
4242BP
Hand Protection Style
Glove
Lining
Polyester

Description

Mechanics Gloves, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Extended, Palm Material Aramid, Glove Liner Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2024 A2, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.