Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, L, Stealth, PR
Mfr # 353-10
Zoro # G4812053
product price: $22.45
/pr
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Secure Fit
- Palm Material Synthetic Leather
- Application Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military
- Finger Style Synthetic Leather and Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ringers Gloves
- MFR # 353-10
- Zoro # G4812053
- UPC # 646818353107
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Rescue Gloves |
Color | Black |
Cuff | Secure Fit |
Palm Material | Synthetic Leather |
Application | Rappelling, Rigging, Rope Work, Rescue Workers, Firemen, Military |
Finger Style | Synthetic Leather and Spandex |
Closure Type | Hook-and-Loop |
Stitching | Kevlar(R) |
Standards | EN 388 3232 |
Back Material | Spandex, Neoprene |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- SIGNMISSION OSHA Sign, Clean Room Suit Required With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-NS-P-1014-V-10622)
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-WT)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- Ringers Gloves Gloves & Hand Protection