Shop All Tags
Brady
Blank Tag, Polyester, Orange, 4in.H, PK25
Mfr # 102002
Zoro # G9387104
product price: $32.19
/pk 25, $1.29/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Height 4"
- Width 2"
- Background Color Orange
Product Information
Dimensions
Height | 4" |
Width | 2" |
Tag Height | 4 in |
Tag Width | 2 in |
Details
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 4 in, Tag Width 2 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D277A (D277A)
- LYLE Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0492-RD_7x5)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- BRADY Metal Ball Seal, PK100 (95197)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- Brady Tags