Shop RINGERS GLOVES

Ringers R297 Hi-Vis Cut-Resistant Impact Gloves, Kevloc (R) Palm, S, High-Visibility Yellow/Red

  • Mfr # 297-08
  • Zoro # G4519216

product price: 
$
49.99
/pr

Key Features

Glove Size
S
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 in
Palm Material
Kevloc (R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
297-08
Zoro #
G4519216
UPC #
-
Country of Origin
Viet Nam
Item
Hi-Vis Cut-Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc (R)
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
ANSI/ISEA Puncture Level
5
Hand
Left/Right Pair
Suggested Use Environment
Oily
Puncture Resistant
Yes
ANSI/ISEA Cut Level
A3
ANSI Puncture Newtons
0
Finger Style
Full, TPR Rubber Reinforced
Coating Material
Uncoated
Finger Material
Spandex/Kevloc
Cut Resistant
Yes
Abrasion Resistant
No
Lining
Polyester
Knuckle Padding Material
TPR
ANSI/ISEA Abrasion Level
4
Glove Cut
Level 3 Cut
Series
Roughneck
Glove Coating Finish
No Finish
Closure Type
Slip-On
Glove Coating Coverage
No Coating Coverage
Glove Hand Style
Left and Right
Stitching Material
Aramid
Glove Coating Material
Uncoated
Glove Back Material
Nylon
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
1,000 g
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Impact Protection Coverage
Knuckles
Windproof
No
Layered Palm Material
HPPE
Reinforcement Coverage
Reinforced Palm
Low-Profile Impact Protection
Yes
Reflective Backing
No
Glove Safety Features
High-Visibility
Anti-Static
No
ANSI/ISEA Impact Force
6.5 kN
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Palm Style
Double Layer
ANSI/ISEA Heat Level
1
Touchscreen Nib
No
ANSI/ISEA Puncture Force
150 N
Glove Material Color
Black/High-Visibility Yellow
Thumb Sweat Wipe
No
Includes Double Palm
Yes
Includes Heat Pack Pocket
No
Waterproof
No
EN 388 Rating
4343CP
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Impact Protection Style
Standard
Glove Liner Material
Foam/Polyester
Brand and Series
Ringers Gloves Rouchneck 297
Max. Temp.
212 Degrees F
Includes Pull Strap
Yes
Includes Padded Palm
No
Glove Materials
Kevlar(R)/Spandex(R)/Synthetic Leather/TPR
Latex-Free
Yes
Grip Coating Color
Black
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
No
Includes Red Palm
No
Includes ID Panel
Yes
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
Yes
ANSI/ISEA Impact Level
2
High-Visibility
Yes
Hand Style
Left and Right
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000
Front Closure
Slip-On
Wire Color
High-Visibility Yellow/Red

Dimensions

Glove Size
S
Glove Length
10 in
Size- Numeric
8
Size- Alpha
S
Thickness
None

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.