RINGERS(R) R314 Cut Resistant Impact Gloves, Aramid Palm, 3XL, Yellow

  • Mfr # 314-13

  • Zoro # G4519435


product price:  $73.15
/pr

Key Features

Glove Size
3XL
Color
Yellow
Cuff Style
Elastic Gauntlet
Palm Material
Aramid
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314-13
Zoro #
G4519435
UPC #
698895274097
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Size- Alpha
3XL
Size- Numeric
13

Details

Item
Cut Resistant Impact Gloves
Color
Yellow
Cuff Style
Elastic Gauntlet
Palm Material
Aramid
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Standards
ANSI/ISEA 105-2024 A2, Category II, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Stitching Material
Aramid
ANSI/ISEA Cut Level
A2
Coating Material
Uncoated
Series
RINGERS(R) R314
Glove Coating Material
Uncoated
Grip Pattern
Durable Blend
Minimum Temperature
Not Rated
Latex-Free
Yes
Glove Features
Latex-Free, Reflective Backing
Cut-Resistance Coverage
Palm
Knuckle Protection Material
TPR
Reflective Backing
Yes
Pairs per Package
5
Glove Liner Material
Polyester
ANSI/ISEA Impact Level
Not Rated
Hand Protection Style
Glove
EN 388 Rating
4242BP
Glove Construction
Cut and Sewn
EN 388 Impact Rated
Yes
Glove Coating Color
Black
Sold As
Pair

Description

Mechanics Gloves, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Extended, Palm Material Aramid, Glove Liner Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2024 A2, Category II, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.