RINGERS(R) R314 Cut Resistant Impact Gloves, Aramid Palm, M, Yellow

  • Mfr # 314-09

  • Zoro # G4645331


product price:  $59.59
/pr

Key Features

Color
Yellow
Cuff Style
Elastic Gauntlet
Palm Material
Aramid
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Standards
ANSI/ISEA 105-2024 A2, Category II, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-09
Zoro #
G4645331
UPC #
646818314092
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Size- Numeric
9
Size- Alpha
M

Details

Item
Cut Resistant Impact Gloves
Color
Yellow
Cuff Style
Elastic Gauntlet
Palm Material
Aramid
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Standards
ANSI/ISEA 105-2024 A2, Category II, EN ISO 21420:2020, EN388:2016 4242BP, Silver 2022 Ecovadis
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
A2
Series
RINGERS(R) R314
Glove Coating Material
Uncoated
Coating Material
Uncoated
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.