Shop RINGERS GLOVES

Roughneck Hi-Vis Cut Resistant Impact Gloves, Kevloc(R) Palm, 2XL, High-Visibility Yellow/Red

  • Mfr # 299
  • Zoro # G7953524

product price: 
$
76.85
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
11 in
Palm Material
Kevloc(R)
Palm Construction
2-Layer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
299
Zoro #
G7953524
UPC #
-
Country of Origin
Viet Nam
Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc(R)
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Closure Type
Open
Knuckle Padding Material
TPR
Glove Coating Material
Uncoated
Finger Style
Full Finger
ANSI/ISEA Cut Level
A4
Coating Material
Uncoated
Series
Roughneck
Glove Hand Style
Left and Right
Stitching Material
Aramid
ANSI/ISEA Abrasion Level
5
Lining
Unlined
Finger Material
Durable Blend
Thumb Style
Wing
Brand and Series
Ringers Gloves Roughneck 299
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Safety Features
High-Visibility
Glove Material Color
High-Visibility Yellow/Red
Latex-Free
Yes
Touchscreen Compatible
No
Glove Materials
TPR/Durable Palm
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
ANSI/ISEA Cut Load
1,500 g
Glove Liner Material
Foam/Polyester
Cut-Resistance Coverage
Palm Side
Impact Protection Style
Standard
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Layered Palm Material
HPPE
Low-Profile Impact Protection
Yes
Impact Protection Coverage
Knuckles
Grip Coating Color
Red
Glove Back Material
Nylon
ANSI/ISEA Impact Level
2
Includes Keypad Nib
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Includes Double Palm
Yes
Includes Red Palm
Yes
Thumb Sweat Wipe
No
Includes Padded Palm
No
Windproof
No
Touchscreen Nib
No
Reflective Backing
No
Includes Pinch Point Protection
Yes
Rope Channel Reinforcement
No
EN 388 Impact Rated
Yes
Includes ID Panel
Yes
EN 388 Rating
4544
Waterproof
No
Includes Pull Strap
Yes
Palm Style
Double Layer
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
9 kN
Includes Heat Pack Pocket
No
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
No
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,500 g
Front Closure
Open
Wire Color
High-Visibility Yellow/Red

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Numeric
12
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.