Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, L, High-Visibility Yellow/Red
- Mfr # 270-10
- Zoro # G5159594
product price:Â
$
57.99
/pr
Key Features
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 in
Palm Material
Synthetic Leather
Application
Rigging, Oil Fields, High Impact Applications, Construction, Manufacturing, Refineries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-10
- Zoro #
- G5159594
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- L
- Glove Length
- 10 in
- Size- Alpha
- L
- Size- Numeric
- 10
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, EN388 4232, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.