Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, L, High-Visibility Yellow/Red

  • Mfr # 298-10

  • Zoro # G4519295


product price:  $50.09
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
298-10
Zoro #
G4519295
UPC #
646818298101
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE 4343/EN388
Suggested Use Environment
Oily
Abrasion Resistant
Yes
Coating Material
Uncoated
Cut Resistant
Yes
ANSI/ISEA Cut Level
3
Hand
Left and Right
Finger Style
Full Finger, TPR Rubber Reinforced
Knuckle Padding Material
TPR
Thumb Style
Wing
Closure Type
Open
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
5
Glove Coating Material
Uncoated
Stitching Material
Aramid
Series
Roughneck
Glove Back Material
Nylon
ANSI/ISEA Impact Level
1
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Waterproof
No
Glove Construction
Cut and Sewn
Silicone-Free
No
Brand and Series
Ringers Gloves Roughneck 298
Impact Protection Style
Standard
Includes Double Palm
No
Palm Style
Double Layer
EN 388 Rating
4343
Layered Palm Material
HPPE
Includes Keypad Nib
No
ANSI/ISEA Cut Load
1,000 g
Cut-Resistance Coverage
Palm Side
Touchscreen Nib
No
Windproof
No
Touchscreen Compatible
No
Includes Pinch Point Protection
Yes
Latex-Free
Yes
Reflective Backing
No
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
No
Includes ID Panel
Yes
Thumb Sweat Wipe
No
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Crotch
Includes Pull Strap
Yes
Glove Material Color
High-Visibility Yellow/Red/White
Glove Materials
Kevlar(R)/Mesh/Synthetic Leather/TPR
Knuckle Protection Material
TPR
Grip Coating Color
Red
ANSI/ISEA Impact Force
9 kN
Glove Liner Material
Foam/Polyester
Impact Protection Coverage
Knuckles
EN 388 Impact Rated
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Red Palm
Yes
Includes Heat Pack Pocket
No
Glove Safety Features
High-Visibility
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Yellow/White
Minimum Temperature
Not Rated
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow/White, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.