Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, XL

  • Mfr # 298-11

  • Zoro # G4519304


product price:  $47.25
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
298-11
Zoro #
G4519304
UPC #
646818298118
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 1/2 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE 4343/EN388
Cut Resistant
Yes
Coating Material
Uncoated
Abrasion Resistant
Yes
Suggested Use Environment
Oily
ANSI/ISEA Cut Level
3
Hand
Left and Right
Glove Hand Style
Left and Right
Knuckle Padding Material
TPR
Thumb Style
Wing
Finger Style
Full Finger, TPR Rubber Reinforced
Series
Roughneck
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
5
Closure Type
Open
Stitching Material
Aramid
Glove Back Material
Nylon
Cut-Resistance Coverage
Palm Side
Glove Construction
Cut and Sewn
Silicone-Free
No
Includes Red Palm
Yes
Includes Pinch Point Protection
Yes
Grip Coating Color
Red
Reinforcement Coverage
Reinforced Palm
Glove Material Color
High-Visibility Yellow/Red/White
Includes Padded Palm
No
Includes Double Palm
No
Reflective Backing
No
Glove Liner Material
Foam/Polyester
Thumb Sweat Wipe
No
Includes Heat Pack Pocket
No
Includes ID Panel
Yes
Includes Pull Strap
Yes
Touchscreen Compatible
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Load
1,000 g
Glove Materials
Kevlar(R)/Mesh/Synthetic Leather/TPR
Knuckle Protection Material
TPR
Waterproof
No
Brand and Series
Ringers Gloves Roughneck 298
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Crotch
Palm Style
Double Layer
Windproof
No
EN 388 Rating
4343
Impact Protection Style
Standard
Low-Profile Impact Protection
Yes
Includes Keypad Nib
No
Rope Channel Reinforcement
No
ANSI/ISEA Impact Level
1
EN 388 Impact Rated
Yes
Layered Palm Material
HPPE
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Touchscreen Nib
No
ANSI/ISEA Impact Force
9 kN
Latex-Free
Yes
Glove Safety Features
High-Visibility
Anti-Static
No
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Yellow/White
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow/White, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products