Tire Buddy Mechanics Gloves, Synthetic Leather Palm, Polyester, Spandex Back, S, Black/Black
Mfr # 103-08
Zoro # G2922984
product price:Â $32.89
/prKey Features
Glove Size
S
Color
Black/Black
Cuff Style
Shirred Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103-08
Zoro #
G2922984
UPC #
646818103085
Country of Origin
Hong Kong
Dimensions
Glove Size
S
Glove Length
9 in
Size- Numeric
8
Size- Alpha
S
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Foam Padding, Backing Style Polyester, Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.