Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, 2XL

  • Mfr # 138-12

  • Zoro # G4935786


product price: $24.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-12
Zoro #
G4935786
UPC #
646818138124
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
Reinforced Split Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Mesh Spandex
Cuff
Secure Fit
Glove Hand Style
Left and Right
Palm Style
Single Layer
ANSI/ISEA Cut Load
200 g
Silicone-Free
Yes
Glove Back Material
Polyester Mesh
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Yes
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Glove Liner Material
Unlined
Includes Double Palm
No
Includes Padded Palm
No
Includes Keypad Nib
No
Series
Turbo Plus
Cut-Resistance Coverage
Palm Side
Touchscreen Nib
No
Anti-Static
No
Includes ID Panel
No
Includes Heat Pack Pocket
No
Water Resistant
No
Includes Pinch Point Protection
No
Max. Temp.
212 Degrees F
Includes Pull Strap
No
Reflective Backing
Yes
EN 388 Rating
3121
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Brand and Series
Ringers Gloves Turbo Plus 138
Latex-Free
Yes
Windproof
No
Glove Materials
Synthetic Leather
High-Visibility
Yes
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Lime
Glove Backing Material
Polyester Mesh
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.