Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, 2XL, Orange

  • Mfr # 116-12

  • Zoro # G2922966


product price: $18.25
/pr

Key Features

Glove Size
2XL
Color
Orange
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-12
Zoro #
G2922966
UPC #
646818116122
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Glove Back Material
Polyester Mesh
Max. Temp.
212 Degrees F
Series
Turbo Plus
Glove Hand Style
Left and Right
Silicone-Free
Yes
Includes ID Panel
No
Latex-Free
Yes
Anti-Static
No
Glove Construction
Cut and Sewn
Glove Materials
Synthetic Leather
ANSI/ISEA Cut Load
200 g
Touchscreen Nib
No
Palm Style
Single Layer
Includes Pull Strap
No
Includes Padded Palm
No
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Windproof
No
EN 388 Rating
2131
Water Resistant
No
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Includes Red Palm
Yes
Reflective Backing
Yes
Low-Profile Impact Protection
No
Brand and Series
Ringers Gloves Turbo Plus 116
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Orange
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
212 Degrees F
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.