Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, M, High-Visibility Yellow

  • Mfr # 138-09

  • Zoro # G4932374


product price:  $28.95
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
8 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138-09
Zoro #
G4932374
UPC #
646818138094
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
8 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
One Piece
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Finger Style
Full Finger
Back Material
Mesh Spandex
Closure Type
Hook-and-Loop
Cuff
Secure Fit
Reflective Backing
Yes
Includes Pinch Point Protection
No
EN 388 Rating
3121
Low-Profile Impact Protection
No
Silicone-Free
Yes
Glove Materials
Synthetic Leather
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Includes Pull Strap
No
Water Resistant
No
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Glove Back Material
Polyester Mesh
Anti-Static
No
Series
Turbo Plus
Glove Liner Material
Unlined
Includes Keypad Nib
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Max. Temp.
212 Degrees F
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Includes Padded Palm
No
Brand and Series
Ringers Gloves Turbo Plus 138
Thumb Sweat Wipe
No
Touchscreen Nib
No
Palm Style
Single Layer
Windproof
No
Includes Red Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
ANSI/ISEA Cut Load
200 g
Includes Heat Pack Pocket
No
Latex-Free
Yes
High-Visibility
Yes
Sold As
Pair
Maximum Temperature
212 Degrees F
Glove Back Color
Lime
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.