Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, M, Orange

  • Mfr # 136-09

  • Zoro # G4932146


product price: $26.15
/pr

Key Features

Color
Orange
Cuff Style
Hook-and-Loop
Glove Length
8 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136-09
Zoro #
G4932146
UPC #
646818136090
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
8 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
Reinforced Split Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Back Material
Mesh Spandex
Cuff
Secure Fit
ANSI/ISEA Cut Level
A1
EN 388 Rating
3121
Includes Padded Palm
No
Touchscreen Nib
No
Reflective Backing
Yes
ANSI/ISEA Cut Load
200 g
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Touchscreen Compatible
Yes
Includes Red Palm
No
Glove Materials
Synthetic Leather
Windproof
No
Glove Back Material
Polyester Mesh
Glove Liner Material
Unlined
Low-Profile Impact Protection
No
Series
Turbo Plus
Anti-Static
No
Silicone-Free
Yes
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Ringers Gloves Turbo Plus 136
Includes Double Palm
No
Max. Temp.
212 Degrees F
Thumb Sweat Wipe
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Glove Hand Style
Left and Right
Palm Style
Single Layer
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Includes Heat Pack Pocket
No
Includes Pull Strap
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Includes ID Panel
No
High-Visibility
No
Sold As
Pair
Glove Back Color
Orange
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Glove Backing Material
Polyester Mesh
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.