Shop RINGERS GLOVES

Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, S, Black

  • Mfr # 113-08
  • Zoro # G4505593

product price: 
$
24.15
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113-08
Zoro #
G4505593
UPC #
-
Country of Origin
Viet Nam
Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
Reinforced Split Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388 2131
Finger Style
Full Finger
Back Material
Mesh Spandex
Cuff
Shirred
Closure Type
Slip On
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Includes Padded Palm
No
Series
Turbo Plus
Includes Pull Strap
No
Max. Temp.
212 Degrees F
Brand and Series
Ringers Gloves Turbo Plus 113
Includes Red Palm
No
Glove Materials
Synthetic Leather
Reflective Backing
No
Includes Double Palm
No
Thumb Sweat Wipe
No
ANSI/ISEA Cut Load
200 g
Includes Heat Pack Pocket
No
Anti-Static
No
Low-Profile Impact Protection
No
Palm Style
Single Layer
Latex-Free
Yes
Includes Pinch Point Protection
No
Glove Back Material
Polyester Mesh
Glove Safety Features
Touch Screen Compatiblity
Includes ID Panel
No
Silicone-Free
Yes
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Touchscreen Nib
No
Windproof
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Abrasion Level
Not Tested
Water Resistant
No
EN 388 Rating
2131
High-Visibility
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Oil-Resistant
No
Sold As
Pair
Maximum Temperature
212 Degrees F
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Front Closure
Slip On
Wire Color
Black

Dimensions

Glove Size
S
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 2131, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.