Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, XL, Black

  • Mfr # 133-11

  • Zoro # G4931981


product price: $24.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133-11
Zoro #
G4931981
UPC #
646818133112
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Glove Length
8 1/2 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
One Piece
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Cuff
Secure Fit
Back Material
Spandex
Includes Pull Strap
No
Includes Double Palm
No
Windproof
No
Includes ID Panel
No
Includes Red Palm
No
Latex-Free
Yes
Reflective Backing
No
Includes Heat Pack Pocket
No
Glove Liner Material
Unlined
Touchscreen Nib
No
Includes Keypad Nib
No
Silicone-Free
Yes
Glove Materials
Synthetic Leather
Includes Padded Palm
No
Touchscreen Compatible
Yes
Glove Back Material
Polyester Mesh
Includes Pinch Point Protection
No
Water Resistant
No
Palm Style
Single Layer
Brand and Series
Ringers Gloves Turbo Plus 133
ANSI/ISEA Abrasion Level
Not Tested
Anti-Static
No
Glove Construction
Cut and Sewn
Max. Temp.
212 Degrees F
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Low-Profile Impact Protection
No
Series
Turbo Plus
Cut-Resistance Coverage
Palm Side
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
EN 388 Rating
3121
Glove Safety Features
Touch Screen Compatiblity
ANSI/ISEA Cut Load
200 g
Glove Hand Style
Left and Right
High-Visibility
No
Oil-Resistant
No
Sold As
Pair
Minimum Temperature
Not Rated
Glove Back Color
Black
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Polyester Mesh
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.