This item is Discontinued.

Ringers Gloves Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, XL, Orange 116-11

Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, XL, Orange (Discontinued)

  • Mfr # 116-11
  • Zoro # G8340885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-11
Zoro #
G8340885
UPC #
-
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Max. Temp.
212 Degrees F
Series
Turbo Plus
Glove Back Material
Polyester Mesh
Includes Pinch Point Protection
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
EN 388 Rating
2131
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Water Resistant
No
Latex-Free
Yes
Includes Padded Palm
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Includes ID Panel
No
Glove Liner Material
Unlined
Low-Profile Impact Protection
No
Reflective Backing
No
Windproof
No
Palm Style
Single Layer
Silicone-Free
Yes
ANSI/ISEA Cut Load
200 g
Includes Pull Strap
No
Cut-Resistance Coverage
Palm Side
Includes Red Palm
No
Glove Materials
Synthetic Leather
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Touchscreen Nib
No
Brand and Series
Ringers Gloves Turbo Plus 116
Anti-Static
No
Includes Keypad Nib
No
Touchscreen Compatible
Yes
High-Visibility
Yes
Glove Back Color
Orange
Maximum Temperature
212 Degrees F
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Polyester Mesh
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.