Zoro Homepage

14.05 " x 10.77 in " x 24.64 " 199000

  • Mfr # RE199eP

  • Zoro # G005721464


product price: $1,435.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
199000
Width (In.)
14.05
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Uniform Energy Factor
0.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE199eP
Zoro #
G005721464
UPC #
766156016219
Country of Origin
United States

Dimensions

Width (In.)
14.05
Height (In.)
24.64
Depth (In.)
10.77 in

Details

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
199000
Type
Outdoor
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Uniform Energy Factor
0.82
Residential / Commercial
Residential & Commercial
Application
Outdoor Only
Gas Type
Propane Gas
Temp. Range
98°-140° (37°C-60°C)

Description

RE199eP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.