Zoro Homepage

14.05 " x 10.77 in " x 27.28 " 160000

  • Mfr # REP160iP

  • Zoro # G605721475


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
160000
Width (In.)
14.05
Residential / Commercial
Residential & Commercial
Uniform Energy Factor
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REP160iP
Zoro #
G605721475
UPC #
766156016394
Country of Origin
United States

Dimensions

Width (In.)
14.05
Depth (In.)
10.77 in
Height (In.)
27.28

Details

Item - Water Heaters
Tankless Water Heaters
BtuH - Water Heaters
160000
Type
Indoor
Residential / Commercial
Residential & Commercial
Uniform Energy Factor
0.81
Temp. Range
120°-140° (49°C-60°C)
Application
Indoor Only
Standards
AHRI and CSA, Energy Star, Mobile Home Certified
Gas Type
Propane Gas

Description

REP160iP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.