Zoro Homepage

Air Handler Rack

  • Mfr # AHRACK-1

  • Zoro # G808473966


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
20 in
Includes
1/4" T-Handle Drive, 1/4" Wobble Bit, (2) 1/4" X 5" Extension Bits, #1 Phillips Bit, 4mm Allen Bit, 5mm Allen Bits, 8mm Socket, 8mm Combination Wrench, 3 Way Cartridge Removal Tool
Width
42 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHRACK-1
Zoro #
G808473966
UPC #
766156014567
Country of Origin
United States

Dimensions

Height
15 in
Length
20 in
Width
42 in

Details

Includes
1/4" T-Handle Drive, 1/4" Wobble Bit, (2) 1/4" X 5" Extension Bits, #1 Phillips Bit, 4mm Allen Bit, 5mm Allen Bits, 8mm Socket, 8mm Combination Wrench, 3 Way Cartridge Removal Tool
Color
Silver

Description

Universal rack assembly that mounts to the Rinnai Tankless Water Heater or Boiler for simple installation with the hydronic air handler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.