This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104000242
Zoro #
G723389007
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
3.45 in
Overall Length
6.15 in
Overall Width
4.05 in
Details
Compatible Manufacturer Part Number
RL94I/E, V94I
Item
Bypass Valve Kit
Compatible Brand
Rinnai
For Potable Water Use
No
Features
Bypass Valve Kit Helps Regulate Water Flow and Pressure, Ensuring Optimal Performance and Efficiency in HVAC and Water Heating Systems, Bypass Valve Kits are Engineered to Match your System's Exact Specs, Ensuring Smooth Operation and Lasting Performance You can Trust
Product Type
Bypass Valve Kit
Valve Type
Bypass
Compatible Product Type
Tankless Water Heaters
Description
Bypass Valve Kit, Valve Body Material Not Applicable, Compatible Manufacturer Part Number RL94I/E, V94I, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.45 in, Overall Length 6.15 in, Overall Width 4.05 in, Compatible Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.