This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
809000057
Zoro #
G123388822
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
4 in
Overall Width
8.1 in
Overall Length
8.15 in
Details
Compatible Product Type
Water Heaters
Item
O-Ring
Compatible Manufacturer Part Number
QP130, QP85
Compatible Brand
Rinnai
Description
O-Ring, Compatible Manufacturer Part Number QP130, QP85, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 4 in, Overall Length 8.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 8.1 in, Product Type O-Ring, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.