This item is Discontinued.

Rinnai HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater RL94IP

HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (Discontinued)

  • Mfr # RL94IP
  • Zoro # G2941746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL94IP
Zoro #
G2941746
UPC #
766156006302
Country of Origin
Japan

Details

Standards
AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Voltage
AC 120 Volts, 60 Hz
For Use With
223181|GTK15|RWM101|
Temp. Range
98-185 deg. F
BtuH
199,000
Vent Type
Concentric
Gas Connection
3/4" MNPT
Gas Type
Propane
Residential / Commercial
Residential / Commercial
Color/Finish
Silver
Mounting
Wall
Flow Rate (GPM)
0.26 to 9.8
Additional Features
Energy Factor of 0.82 / Uniform Energy Factor of 0.81
Features
Professional installation required; call 84-GO-Rinnai for assistance.
Series
High Efficiency Plus

Description

Enjoy an endless supply of hot water with this high efficiency non-condensing natural gas tankless water heater from Rinnai. Only the size of a small suitcase, the RL94iP is compact, easy-to-install, reliable and perfect for indoor locations. Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.