Zoro Homepage

Hydronic Air Handler, 40 MBH, No Circulator

  • Mfr # AH084P

  • Zoro # G4929822


product price: $1,101.00
/ea
Free Shipping & Returns

Key Features

For Use With
Rinnai I-Series Combi Boilers
Standards
ETL
Color/Finish
Silver
Features
For Use with Rinnai I-Series Combi Boilers
Voltage
120 Volt, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH084P
Zoro #
G4929822
UPC #
766156013935
Country of Origin
United States

Details

For Use With
Rinnai I-Series Combi Boilers
Standards
ETL
Color/Finish
Silver
Features
For Use with Rinnai I-Series Combi Boilers
Voltage
120 Volt, 60 Hz
Additional Features
Design allows for a closed loop system for heating which is isolated from the DHW system
BtuH
40,000

Description

When integrated with a Rinnai Hydronic Air Handler, Rinnai Condensing Gas Boilers offer hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications. Rinnai Hydronic Air Handler no-pump versions can be customized with the I-Series combi boiler to specific installation needs for maximum efficiency and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.