Zoro Homepage

Leak Detection Kit For Re

  • Mfr # RELEAKKIT

  • Zoro # G408445882


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10 in
Width (In.)
10 in
Height (In.)
10 in
Application
Residential/Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RELEAKKIT
Zoro #
G408445882
UPC #
766156016974
Country of Origin
United States

Dimensions

Length (In.)
10 in
Width (In.)
10 in
Height (In.)
10 in

Details

Application
Residential/Commercial

Description

Leak Detection Kit. Protect your investment. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.