Shop RINNAI
See all product information
Create Account
O-Ring, 0.85 in L, For Rinnai
Mfr # M10B-2-18
Zoro # G223389682
product price:Â $1.39
/eaKey Features
Compatible Product Type
Water Heaters
Overall Height
0.1 in
Features
Real OEM Washers, Rings, and Spacers are Engineered for A Precise Fit, Ensuring your Water Heater Operates Efficiently and Meets Original Manufacturer Standards
Compatible Brand
Rinnai
Overall Width
0.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10B-2-18
- Zoro #
- G223389682
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 0.1 in
- Overall Width
- 0.85 in
- Overall Length
- 0.85 in
- Wire Rope Length
- 0.85 in
Details
- Compatible Product Type
- Water Heaters
- Features
- Real OEM Washers, Rings, and Spacers are Engineered for A Precise Fit, Ensuring your Water Heater Operates Efficiently and Meets Original Manufacturer Standards
- Compatible Brand
- Rinnai
- Item
- O-Ring
Description
O-Ring, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.1 in, Overall Length 0.85 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Washers, Rings, and Spacers are Engineered for A Precise Fit, Ensuring your Water Heater Operates Efficiently and Meets Original Manufacturer Standards, Includes Not Applicable, Overall Width 0.85 in, Product Type O-Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.