Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 109000178

  • Zoro # G923387780


product price:  $1.25
/ea
Sold in multiples of 8 for $10.00

Key Features

Overall Length
2.95 in
Overall Width
2.2 in
Compatible Product Type
Water Heaters
Overall Height
0.65 in
Compatible Brand
Rinnai
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
109000178
Zoro #
G923387780
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.95 in
Overall Width
2.2 in
Overall Height
0.65 in

Details

Compatible Product Type
Water Heaters
Item
Screw
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i

Description

Screw, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.65 in, Overall Length 2.95 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 2.2 in, Product Type Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.