Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 308F-534X02

  • Zoro # G523390470


product price:  $40.45
/ea

Key Features

Features
Real OEM Thermal Fuses and Lead Assemblies are Engineered to Factory Specs, Ensuring your System Operates as Intended and Safeguarding Against Unexpected Shutdowns
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Overall Height
1.75 in
Overall Width
4.45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
308F-534X02
Zoro #
G523390470
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1.75 in
Overall Width
4.45 in
Overall Length
8.95 in

Details

Features
Real OEM Thermal Fuses and Lead Assemblies are Engineered to Factory Specs, Ensuring your System Operates as Intended and Safeguarding Against Unexpected Shutdowns
Compatible Product Type
Water Heaters
Item
Lead Assembly
Compatible Brand
Rinnai

Description

Lead Assembly, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.75 in, Overall Length 8.95 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermal Fuses and Lead Assemblies are Engineered to Factory Specs, Ensuring your System Operates as Intended and Safeguarding Against Unexpected Shutdowns, Includes Not Applicable, Overall Width 4.45 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.