Shop RINNAI
See all product information
Create Account
Sensor, 12.3 in L, For Rinnai
Mfr # 105000240
Zoro # G623654939
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Water Heaters
Overall Width
9.95 in
Overall Length
12.3 in
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Compatible Brand
Rinnai
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105000240
- Zoro #
- G623654939
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 9.95 in
- Overall Length
- 12.3 in
- Overall Height
- 1.55 in
- Wire Rope Length
- 12.3 in
Details
- Item
- Sensor
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
- Compatible Brand
- Rinnai
Description
Sensor, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.55 in, Overall Length 12.3 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 9.95 in, Product Type Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.