Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solo Boiler 150K Btu Htg

  • Mfr # IP150S

  • Zoro # G614632588


product price: $3,295.99
/ea
Free Shipping & Returns

Key Features

BtuH Input
150000
Ignition Type
Direct Electronic Ignition
Boiler Heating Capacity
0.88 Gallons
Width
18.5 in
Depth
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP150S
Zoro #
G614632588
UPC #
766156017223
Country of Origin
Japan

Dimensions

Width
18.5 in
Depth
26.4 in

Details

BtuH Input
150000
Ignition Type
Direct Electronic Ignition
Boiler Heating Capacity
0.88 Gallons
Gas Connection
3/4" MNPT
Cabinet Material
Polypropylene, Stainless Steel, PVC, CPVC
AFUE
96
Standards
ANSIZ21.13, CSA 4.9, ASME , Energy Star, Mobile Home Certified, Ultra Low Nox; UL Listed
Housing Finish
Gray

Description

I-SERIES Plus line of Solo Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense Adaptive Gas Valve technology. Solo Boiler CH 150k, NG


  • • Smart Sense Gas Adaptive Technology
  • • Smart Connect -WIFI Remote Access and Bluetooth with Rinnai Central App
  • • 7 Heating Reset Curves
  • • High Altitude Approved up to 10,100 ft.
  • • Advanced Controls with Quick Set-Up Screen
  • • Improved Front Panel Display
  • • 4 Built-in Zones
  • • Space Heating
  • • Common Venting up to 8 Units
  • • Smart Sense Gas Adaptive Technology

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.