Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solo Boiler 175K Btu Htg

  • Mfr # IP175S

  • Zoro # G014632607


product price: $2,846.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

BtuH Input
175000
Ignition Type
Direct Electronic Ignition
Boiler Heating Capacity
2.4 Gallons
Width
19.45 in
Depth
45.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP175S
Zoro #
G014632607
UPC #
766156017216
Country of Origin
Japan

Dimensions

Width
19.45 in
Depth
45.3 in

Details

BtuH Input
175000
Ignition Type
Direct Electronic Ignition
Boiler Heating Capacity
2.4 Gallons
Standards
ANSIZ21.13, CSA 4.9, ASME , Energy Star, Mobile Home Certified, Ultra Low Nox; UL Listed
Housing Finish
Gray
AFUE
95
Gas Connection
3/4" MNPT
Cabinet Material
Polypropylene, Stainless Steel, PVC, CPVC

Description

AVAILABLE Sept 2024 | I-SERIES Plus 175k BTU Solo Heat Condensing Gas Boilers offers unmatched value and performance with an expanded product line featuring Smart Sense Adaptive Gas Valve technology for more versitility.


  • • Cascading up to 24 Units
  • • Smart Connect -WIFI Remote Access and Bluetooth with Rinnai Central App
  • • 7 Heating Reset Curves
  • • High Altitude Approved up to 10,100 ft.
  • • Advanced Controls with Quick Set-Up Screen
  • • Improved Front Panel Display
  • • 4 Built-in Zones
  • • Space Heating
  • • Common Venting up to 8 Units
  • • New and Improved Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.