This item is Discontinued.

Rinnai Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater RSC199eN

This item is Discontinued.

Rinnai

Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (Discontinued)

Mfr # RSC199eN
Zoro # G304947893
UPC # 766156016899
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSC199eN
Zoro #
G304947893
UPC #
766156016899
Country of Origin
Japan

Dimensions

Depth (In.)
11.4 inch
Width (In.)
18.5 inch
Height (In.)
29.2 inch

Details

BtuH - Water Heaters
199,000 BTU/h
Ignition Type - Water Heaters
Direct Electronic Ignition
Item
Tankless Water Heater
Standards
AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Voltage
AC 120 Volts, 60 Hz
Gas Type
Natural Gas
Residential / Commercial
Residential & Commercial
Application
Outdoor

Description

Enjoy an endless supply of hot water with the SENSEI RSC199eN Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the natural gas RSC199eN model is compact and easy-to-install. The RSC199eN is perfect for outdoor locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.