This item is Discontinued.

Rinnai Water Detectors 104000251

This item is Discontinued.

Rinnai

Water Detectors (Discontinued)

Mfr # 104000251
Zoro # G123388716
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000251
Zoro #
G123388716
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4 in
Overall Height
3 in
Overall Length
6 in

Details

Compatible Product Type
Water Heaters
Item
Valve
Features
Real OEM Water Flow Servo Valve Kits are Engineered for your System, Ensuring Smooth Operation and Long-Term Performance Just Like the Original Manufacturer Intended
Compatible Brand
Rinnai

Description

Valve, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3 in, Overall Length 6 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Water Flow Servo Valve Kits are Engineered for your System, Ensuring Smooth Operation and Long-Term Performance Just Like the Original Manufacturer Intended, Includes Not Applicable, Overall Width 4 in, Product Type Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.