Shop RINNAI

Water Detectors

  • Mfr # 104000287

  • Zoro # G923390223


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Overall Width
10.1 in
Overall Length
12.2 in
Features
Real OEM Water Flow Servo Valve Kits are Engineered to Match your Systems Exact Specs, Ensuring Smooth Operation and Dependable Performance Every Time
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104000287
Zoro #
G923390223
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
10.1 in
Overall Length
12.2 in
Overall Height
6.4 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Flame Sensor
Features
Real OEM Water Flow Servo Valve Kits are Engineered to Match your Systems Exact Specs, Ensuring Smooth Operation and Dependable Performance Every Time

Description

Flame Sensor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 6.4 in, Overall Length 12.2 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Water Flow Servo Valve Kits are Engineered to Match your Systems Exact Specs, Ensuring Smooth Operation and Dependable Performance Every Time, Includes Not Applicable, Overall Width 10.1 in, Product Type Flame Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.