UDS71TB-TS 6 ft. Tommy Bahama Beach Umbrella
- Mfr # 144101
- Zoro # G203880475
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144101
- Zoro #
- G203880475
- UPC #
- -
- Country of Origin
- China
Description
Features
- 6 ft. Tommy Bahama Beach Umbrella, SPF100
- Sun Protective Polyester Canopy With Extra Drop Valance
- Tilt Feature, Tommy Bahama Relax Logo Screen Printed On 2 Panels
- 2 Styles To Match SC602TB Sand Chair.
- Dimension - 12 x 1 x 43.3 in.
- Item weight - 4.72 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.