This item is Discontinued.

Rio Rio 10121-412-1 Gear Bleacher Boss Pal Stadium Chair Wrapped Arms; Green 10121-412-1

Rio 10121-412-1 Gear Bleacher Boss Pal Stadium Chair Wrapped Arms; Green (Discontinued)

  • Mfr # 10121-412-1
  • Zoro # G503779301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10121-412-1
Zoro #
G503779301
UPC #
80958384896
Country of Origin
China

Description

The Bleacher Boss Pal stadium seat is wider and taller than other stadium seats. It comes with a drink holder and mesh pocket in front. The two-toned padded arms are stylish and comfortable. This stadium seat has a powder-coated frame and spring lock that secures to the bench. It has an easy-fold design and carry strap. This portable stadium seat is perfect for any outdoor game or event.

Features
  • Powder coated steel frame
  • Drink holder and convenient pocket for cell phone and other items to be stored
  • Wrapped arms for extra comfort
  • Carry strap
  • Versatile seating great for sporting events, and fits comfortably in canoes
  • Vibrant green color
Specifications
  • Color: Green
  • Open Size: 21.7" x 19.7" x 17.3"
  • Closed Size: 17" x 19.7" x 2"
  • Weight Capacity: 225 lbs
  • Weight: 6.61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.