This item is Discontinued.

Rio Rio 10123-407-1 Gear Go Anywear Steeladium Seat; Blue 10123-407-1

Rio 10123-407-1 Gear Go Anywear Steeladium Seat; Blue (Discontinued)

  • Mfr # 10123-407-1
  • Zoro # G204011137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10123-407-1
Zoro #
G204011137
UPC #
80958369190
Country of Origin
China

Description

The Go Anywear Chair can be used from the stadium to the beach to the park. It has backpack straps for easy portability. This chair folds flat for carrying and storage and comes with padded arms, back, and seat. Arms fold down for wider seat width. Ratchet back for adjustability.

Features
  • Adjustable backrest
  • Portable and lightweight
  • Backpack straps for easy portability
  • Comes with padded arms, back, and seat
Specifications
  • Color: Blue
  • Open Size: 23.75" x 31.25" x 31"
  • Closed Size: 28.5" x 26.5" x 4.875"
  • Weight Capacity: 250 lbs
  • Weight: 7.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.