Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rio Rio BBC101-416-1 Gear Bleacher Boss Bud Stadium Seat with Pouch; Black BBC101-416-1

Rio BBC101-416-1 Gear Bleacher Boss Bud Stadium Seat with Pouch; Black (Discontinued)

  • Mfr # BBC101-416-1
  • Zoro # G804043774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBC101-416-1
Zoro #
G804043774
UPC #
80958384964
Country of Origin
China

Description

The Bleacher Boss Companion stadium seat works well with any stadium bench. Enjoy long-lasting comfort with this high back stadium seat with a seat back height of 17.5". The heavy duty adjustable strap and buckle provide strength and stability. The strap locks underneath bleachers and benches to secure the chair. The seat also includes a large mesh pouch in front which can be used for a beverage, cell phone or any other accessories. Folds flat and has a padded shoulder strap for easy portability.

Features
  • Powder coated steel frame
  • Drink holder and convenient pocket for cell phone and other items to be stored
  • Attractive black color
Specifications
  • Color: Black
  • Open Size: 17.50" x 17.00" x 11.50"
  • Closed Size: 16.50" x 17.00" x 2.00"
  • Chair Weight Capacity: 225 lbs
  • Weight Capacity: 250 lbs
  • Weight: 3.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.