This item is Discontinued.

Rio Rio BHC101-46-1 Gear Breeze Hammock Chair; Blue BHC101-46-1

Rio BHC101-46-1 Gear Breeze Hammock Chair; Blue (Discontinued)

  • Mfr # BHC101-46-1
  • Zoro # G403917063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHC101-46-1
Zoro #
G403917063
UPC #
80958384995
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Folds to compact size
  • Vented sling allows for airflow and breathability
  • Large foam pillow
  • Drink holder
  • Padded shoulder strap
  • Powder coated steel frame for corrosion resistance
  • Rugged polyester fabric
Specifications
  • Color: Blue
  • Seat Height: 13 in.
  • Weight: 10.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.