
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC363-410-1
Zoro #
G007058100
UPC #
-
Country of Origin
China
Dimensions
Length
7 ft.
Width
3 ft.
Height
2 ft.
Details
Color
Black
Material
Steel
Includes
Cot
Description
The Smart Cot XL is easy to set up and fold with its patented tension bar stability system just push down the levers to lock and pull up to unlock This cot is higher in the middle for better support and comfort The innovative design eliminates the need for end bars, providing more ankle and head comfort Features dark gray powdercoated steel legs and frame with a nontextured polyester fabric bed All Rio Gear Smart Cots come with our patented smart technology that easily sets up in 30 seconds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.