Zoro Homepage
This item is Discontinued.
No Product Image Available

1 Jet Hand Shower In Polished Nickel (Discontinued)

  • Mfr # 09PN
  • Zoro # G208463703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09PN
Zoro #
G208463703
UPC #
883186087917
Country of Origin
Unknown

Dimensions

Height
1.8 in
Width
2.1 in
Length
8.9 in

Details

Finish
Polished Nickel
Application
Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.