Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

400mm Shower Arm In Brushed Nickel (Discontinued)

  • Mfr # 035-400BN
  • Zoro # G808463783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035-400BN
Zoro #
G808463783
UPC #
883186427461
Country of Origin
China

Dimensions

Length
17.1 in
Height (In.)
2.1 in
Width (In.)
5.2 in

Details

Finish
Brushed Nickel

Description


  • •Intended for use in bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.