Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Lavatory Handle mm 03 05 08 09 12 L In Polished Nickel (Discontinued)

  • Mfr # 1027PN
  • Zoro # G608454714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027PN
Zoro #
G608454714
UPC #
883186287195
Country of Origin
China

Dimensions

Overall Width
2.75 in
Length (In.)
2.75 in
Height
5.7 in

Details

Finish
Polished Nickel

Description


  • •Intended for use in bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.