Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Shower Rail 5002 In Chrome (Discontinued)

  • Mfr # 034-502C
  • Zoro # G908565165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034-502C
Zoro #
G908565165
UPC #
883186417769
Country of Origin
China

Dimensions

Height
3.6 in
Width
6.4 in
Length
36.4 in

Details

Finish
Chrome
Application
Bathroom

Description


  • •Intended for use in bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.