Palram Canopia Grand Gardener 2 Greenhouse 8 x 12 ft. Twin Wall

  • Mfr # HG7212

  • Zoro # G916317305


product price:  $4,322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG7212
Zoro #
G916317305
UPC #
-
Country of Origin
China

Description

The Grand Gardener 2 Twin-wall is made with a heavy-duty extruded resin frame for improved insulation and durability. Virtually unbreakable twin-wall polycarbonate glazing creates a comfortable growing environment and diffuse light for even plant growth. The translucent, twin-wall polycarbonate panels also create a superb, light-weight insulation. The weatherproof frame on the Grand Gardener 2 features simplified assembly with the pin & lock system while the roof panels now simply slide into place. A barn style roof design provides ample headroom and gives you more space to garden. Double doors allow easy access and provide excellent ventilation. Included roof vent provides additional ventilation. Secure to concrete pad or heavy timber foundation. Optional base kit may be added for additional height and extra stability. Features Virtually unbreakable 4 mm. thick twin-wall polycarbonate roof panels and 6 mm. twin-wall side panels are 100% UV protected and high impact resistant Heavy-duty resin frame improves insulation and creates extra durability for many years to come Barn shape design creates high headroom and a larger gardening space Heavy duty resin frame improves insulation and creates extra durability for many years to come Double doors provide excellent ventilation when opened and allow easy entry and exit Included roof vent helps you maintain heat and humidity in your greenhouse as needed Dimension - 153.1 x 105.1 x 93.5 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.